Tape, Yellow, 100 ft. L, 4 In. W

BRADY| Zoro #: G0172164| Mfr #: 76619

$268.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tape Material: Polyester
Length: 100 ft.
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172164 Mfr #: 76619
Tape Material: PolyesterLength: 100 ft.
Color: YellowStandards: ISO 9001
Width: 4"For Use With: Brady Globalmark2(TM)
Metal Detectable: NoApplication: Indoor/Outdoor
Item: Label Tape CartridgeLabel Type: Indoor/Outdoor
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Yellow, Label Type Indoor/Outdoor, Tape Material Polyester, Width 4 In., Length 100 ft., For Use With Brady GlobalMark2(TM), Metal Detectable No, Labels per Roll Continuous, Background Color Yellow

Reviews