Tape, Yellow, 50 ft. L, 1 In. W

BRADY| Zoro #: G0142055| Mfr #: 42104

$72.94 /ea

This item ships free. Details.Standard ground shipping.
Length: 50 ft.Color: YellowMetal Detectable: No
Save 15%. Sign up for Z-mail.


Zoro #: G0142055 Mfr #: 42104
Length: 50 ft.Color: Yellow
Metal Detectable: NoAdhesive: Yes
Tape Material: Vinyl FilmWidth: 1"
Temp. Range: 50 Degrees to 180 Degrees FFor Use With: Brady Handimark(R)
Application: IndoorItem: Label Tape Cartridge
Printer Series Compatability: BMP71Label Type: Indoor
Country of Origin (subject to change): Mexico


Label Tape Cartridge, Yellow, Label Type Indoor, Tape Material Vinyl Film, Width 1 In., Length 50 ft., For Use With Brady Handimark(R), Adhesive Yes, Temp. Range 50 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Yellow