Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Label Tape Cartridge, Yellow, Labels/Roll: Continuous

  • Zoro #: G0143376
  • Mfr #: M71C-1000-595-YL
$78.99
  • Printer Series Compatibility: BMP71
  • Metal Detectable: No
  • Background Color: Yellow
See full product details
This item ships free.

Brady #M71C-1000-595-YL Specifications

  • Zoro #: G0143376
  • Mfr #: M71C-1000-595-YL
Printer Series Compatibility: BMP71 Metal Detectable: No
Background Color: Yellow Labels per Roll: Continuous
Item: Label Tape Cartridge Tape Material: Vinyl Film
Adhesive: Yes Temp. Range: -40 Degrees to 180 Degrees F
Label Type: Indoor/Outdoor Standards: ASTM D 2979; ASTM D 523
Width: 1 in Color: Yellow
For Use With: Brady BMP71 Length: 50 ft
Printer Series Compatability: BMP71 Application: Indoor/Outdoor
Tape Format: Continuous Roll Material: Vinyl
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Label Tape Cartridge, Labels per Roll Continuous, Material Vinyl, Label Type Indoor/Outdoor

Reviews of Brady #M71C-1000-595-YL