TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Tape, Yellow, 50 ft. L, 10 In. W

BRADY| Zoro #: G0142317| Mfr #: 13563

$258.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tape Material: Vinyl FilmLength: 50 ft.Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142317 Mfr #: 13563
Tape Material: Vinyl FilmLength: 50 ft.
Color: YellowTemp. Range: -40 Degrees to 180 Degrees F
Standards: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/ECWidth: 10"
For Use With: Brady Powermark(R)Metal Detectable: No
Application: Indoor/OutdoorItem: Label Tape Cartridge
Label Type: Indoor/OutdoorCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Yellow, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 10 In., Length 50 ft., For Use With Brady Powermark(R), Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Yellow

Reviews