HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Tape, Yellow, 50 ft. L, 1/2 In. W

BRADY| Zoro #: G0143683| Mfr #: M71C-500-581-YL

$50.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 50 ft.
Standards: ASTM D 2979
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0143683 Mfr #: M71C-500-581-YL
Length: 50 ft.Standards: ASTM D 2979
Color: YellowMetal Detectable: No
Adhesive: YesLabel Type: Indoor/Outdoor
Tape Material: Vinyl FilmWidth: 1/2"
Temp. Range: -40 Degrees to 180 Degrees FFor Use With: Brady BMP71
Application: Indoor/OutdoorItem: Label Tape Cartridge
Printer Series Compatability: BMP71Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Yellow, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1/2 In., Length 50 ft., For Use With Brady BMP71, Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Yellow

Reviews