SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tape, Yellow, 50 ft. L, 2 In. W

BRADY| Zoro #: G0143604| Mfr #: M71C-2000-595-YL

$94.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Metal Detectable: NoPrinter Series Compatability: BMP71Application: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0143604 Mfr #: M71C-2000-595-YL
Metal Detectable: NoPrinter Series Compatability: BMP71
Application: Indoor/OutdoorLabel Type: Indoor/Outdoor
Temp. Range: -40 Degrees to 180 Degrees FFor Use With: Brady BMP71
Length: 50 ft.Item: Label Tape Cartridge
Color: YellowTape Material: Vinyl Film
Adhesive: YesWidth: 2"
Standards: ASTM D 2979; ASTM D 523Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Yellow, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 2 In., Length 50 ft., Adhesive Yes, Temp. Range -40 Degrees to 180 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Yellow

Reviews