Tape, Yellow, 50 ft. L, 4-3/8 In. W

BRADY| Zoro #: G1610393| Mfr #: 36621

$119.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1610393 Mfr #: 36621
Metal Detectable: NoItem: Label Tape Cartridge
Length: 50 ft.Temp. Range: -40 Degrees to 176 Degrees F
Tape Material: Vinyl FilmLabel Type: Indoor/Outdoor
Width: 4-3/8"Color: Yellow
Country of Origin (subject to change): United States

Product Description

Label Tape Cartridge, Yellow, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 4-3/8 In., Length 50 ft., For Use With Brady Graphicspro(TM), Temp. Range -40 Degrees to 176 Degrees F, Metal Detectable No

Product Reviews

Save 15%. Sign up for Z-mail.