Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3/8" x 30 ft. White Terminal Block Markers

  • Zoro #: G2896424
  • Mfr #: PTLTB-498-375

$47.57

  • For Use With: Machine TLS2200
  • Labels per Roll: Continuous
  • Tape Material: Vinyl Cloth
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Brady #PTLTB-498-375 Specifications

  • Zoro #: G2896424
  • Mfr #: PTLTB-498-375
For Use With: Machine TLS2200 Labels per Roll: Continuous
Tape Material: Vinyl Cloth Background Color: White
Printer Series Compatibility: BMP 61, BMP 71, TLS 2200, TLS-PC LINK Width: 3/8"
Color: White Tape Format: Continuous Roll
Application: Terminal Block Identification Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Item: Terminal Block Markers Length: 30 ft.
Label Type: Terminal Block Material: Vinyl cloth
Country of Origin (subject to change): Mexico

Description

Brady Terminal Block Markers include characteristics like: Color: White, Width: 3/8".

Reviews of Brady #PTLTB-498-375