Skip to Main Content
customer-service Help
Brady

Thermal Transfer Label, White, Labels/Roll: Continuous

Brady Thermal Transfer Label,  White,  Labels/Roll: Continuous BPTLTB-498-240
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$300.59
  • Promotion Restriction: Not eligible for promotion
  • Item: Thermal Transfer Label
  • Printer Series Compatibility: BMP 61, BMP 71, TLS 2200, TLS-PC LINK
See full product details
Out of Stock
Total: $300.59

Brady #BPTLTB-498-240 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Thermal Transfer Label
  • Printer Series Compatibility: BMP 61, BMP 71, TLS 2200, TLS-PC LINK
  • For Use With: TLS 2200(R) Thermal Transfer Printer, TLS PC Link(TM) Thermal Transfer Printer, BMP(R)71 Label Printer
  • Color: White
  • Width: 1/4"
  • Length: 300 ft.
  • Material: B-498 Repositionable Vinyl Cloth
  • Labels per Roll: Continuous
  • Legend: Blank
  • Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
  • Metal Detectable: No
  • Tape Format: Continuous Roll
  • Background Color: White
  • Application: Wire and Cable Marking, Component ID, Equipment ID, Barcoding, General Purpose ID
  • Label Type: Vinyl
  • Label Material: B-498 Repositionable Vinyl Cloth
  • Length (Straight Wireway): 300 ft
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Thermal Transfer Label, Labels per Roll Continuous, Material B-498 Repositionable Vinyl Cloth, Label Type Vinyl

Reviews of Brady #BPTLTB-498-240