Skip to Main Content
customer-service Help
Brady

Thermal Transfer Printer Ribbon, Blue

Brady Thermal Transfer Printer Ribbon, Blue R4410-BL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$37.70
  • Item: Label Printer Ribbon Cartridge
  • Printer Series Compatibility: TLS 2200, TLS-PC LINK
  • For Use With: Mfr. No. BMP71, TLSPC, TLS2200
See full product details
Out of Stock
Total: $37.70

Brady #R4410-BL Specifications

  • Item: Label Printer Ribbon Cartridge
  • Printer Series Compatibility: TLS 2200, TLS-PC LINK
  • For Use With: Mfr. No. BMP71, TLSPC, TLS2200
  • Width: 2 in
  • Length: 75 ft
  • Color: Blue
  • Ink Color: Blue
  • Length (Straight Wireway): 75 ft
  • Ribbon Series: R4400
  • Ribbon Format: Ribbon in Printer Specific Cartridge
  • Ribbon Color: Blue
  • Ribbon Formulation: Resin
  • Compatible Mfr Part Number: TLS 2200, TLS-PC LINK
  • Resistance Properties: Heat-Resistant, Scratch-Resistant, Solvent-Resistant
  • Product Type: Single Color Thermal Transfer Ribbon
  • Ribbon Width: 2 in
  • Size (WxL) - Label Printer Ribbons: 2 in x 75 ft
  • Ribbon Length: 75 ft
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Thermal Transfer Printer Ribbon, Color Blue

Reviews of Brady #R4410-BL