KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

White Thermal Transfer Printer Ribbon

BRADY| Zoro #: G1802211| Mfr #: R4410-WT

$32.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Length: 75 ft.
Item: Thermal Transfer Printer Ribbon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1802211 Mfr #: R4410-WT
Width: 2"Length: 75 ft.
Item: Thermal Transfer Printer RibbonFor Use With: Mfr. No. TLSPC, TLS2200
Color: WhiteCountry of Origin (subject to change): Mexico

Description

Thermal Transfer Printer Ribbon, PC Link and TLS-2200 White, Application Circuit Board Labeling, Data Communications Labeling, General and Industrial Labeling, Healthcare Identification, Laboratory Identification, Panel Identification, Security Identification, Wire and Cable Marking, Features Size 2 InX75Ft, For Use With 3LKF2 and G1408653

Reviews