HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Traffic Sign, 10 x 14In, WHT/R, Fiberglass

BRADY| Zoro #: G1349266| Mfr #: 75211

$24.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1349266 Mfr #: 75211
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 194 Degrees FANSI Compliant: Yes
Legend/Background Color: White/RedMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: Red
Legend Style: TextUV Resistant: No
Sign Shape: RectangleSubject Matter: Truck & Driver
Legend Color: WhiteItem: Traffic Sign
Legend: Stop Sound Horn Proceed SlowlyHeight: 10"
Header: StopThickness: 0.098"
Material: FiberglassStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Traffic Sign, Stop Sound Horn Proceed Slowly, Text, Fiberglass, Height 10 In., Width 14 In., White/Red, Thickness 0.100 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews