Traffic Sign, 12 x 18In, R/WHT, ENGR GR AL

BRADY| Zoro #: G0134005| Mfr #: 141805

$41.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Header Background Color: White
Item: Traffic Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134005 Mfr #: 141805
Sign Shape: RectangleHeader Background Color: White
Item: Traffic SignLanguage: English
Thickness: 0.090"Material: Aluminum
ANSI Compliant: YesGlow-in-the-Dark: No
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145OSHA Compliant: Yes
Width: 18"Background Color: White
Retroreflective Grade: High Intensity PrismaticSubject Matter: Trespassing & Property
Height: 12"Legend/Background Color: Red/white
Legend Style: TextDouble-Sided: No
Header: PostedLegend: Posted No Hunting Fishing Trespassing
Legend Color: RedHeader Legend Color: Red
UV Resistant: NoCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Trespassing and Property, Height 12 In., Width 18 In., Sign Material Aluminum, Header Posted, Legend Posted No Hunting Fishing Trespassing, Printed Language English, Sign Shape Rectangle

Reviews