KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 12 x 18In, R/WHT, ENGR GR AL

BRADY| Zoro #: G0134023| Mfr #: 141806

$41.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18"
Legend Style: Text
Header Background Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134023 Mfr #: 141806
Width: 18"Legend Style: Text
Header Background Color: RedRetroreflective Grade: High Intensity Prismatic
Double-Sided: NoSubject Matter: Trespassing & Property
Glow-in-the-Dark: NoLanguage: English
Material: AluminumLegend Color: Red
Item: Traffic SignLegend/Background Color: Red/white
Legend: Authorized Personnel Only Trespassers Will Be ProsecutedHeight: 12"
Background Color: Red, WhiteThickness: 0.090"
Header Legend Color: WhiteUV Resistant: No
Sign Shape: RectangleHeader: Private Property
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 12 In., Width 18 In., Sign Material Aluminum, Header Private Property, Legend Authorized Personnel Only Trespassers Will Be Prosecuted, Printed Language English, Sign Shape Rectangle

Reviews