Traffic Sign, 12 x 12In, BK/WHT, ENGR GR AL

BRADY| Zoro #: G0212344| Mfr #: 115503

$30.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
OSHA Compliant: Yes
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212344 Mfr #: 115503
Legend Style: TextOSHA Compliant: Yes
Double-Sided: NoMounting Style: With Mounting Holes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200UV Resistant: No
Language: EnglishOperating Temp. Range: -40 Degrees to 175 Degrees F
Glow-in-the-Dark: NoRetroreflective Grade: High Intensity Prismatic
Subject Matter: Authorized Personnel & Restricted AccessItem: Traffic Sign
Width: 12"Sign Shape: Square
ANSI Compliant: YesHeight: 12"
Material: AluminumLegend/Background Color: Black/White
Thickness: 0.090"Legend: Maintenance Area Authorized Personnel Only
Header: No HeaderBackground Color: Black, White
Legend Color: BlackCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 12 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Maintenance Area Authorized Personnel Only, Printed Language English, Sign Shape Square

Reviews