Traffic Sign, 12 x 12In, WHT/R, ENGR GR AL

BRADY| Zoro #: G0228566| Mfr #: 115589

$30.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Header: No Header
Sign Shape: Square
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228566 Mfr #: 115589
Header: No HeaderSign Shape: Square
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLanguage: English
Height: 12"Background Color: Red, White
Operating Temp. Range: -40 Degrees to 175 Degrees FThickness: 0.090"
Legend: StopANSI Compliant: Yes
Retroreflective Grade: High Intensity PrismaticUV Resistant: No
Double-Sided: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material: AluminumWidth: 12"
Mounting Style: With Mounting HolesLegend Color: White
Legend/Background Color: White/RedLegend Style: Text
Subject Matter: TrafficGlow-in-the-Dark: No
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Traffic Sign, Stop, Text, Engineer Grade Aluminum, Height 12 In., Width 12 In., White/Red, Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Reviews