THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Traffic Sign, 15 x 21In, BK/WHT, ENGR GR AL

BRADY| Zoro #: G0213175| Mfr #: 115525

$83.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sign Shape:
Legend Style:
UV Resistant:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213175 Mfr #: 115525
Sign Shape: Legend Style:
UV Resistant: Material:
Background Color: Language:
Legend: Height:
Subject Matter: Item:
Retroreflective Grade: Double-Sided:
ANSI Compliant: Glow-in-the-Dark:
Width: Legend Color:
Standards: Thickness:
Header: Mounting Style:
Legend/Background Color: OSHA Compliant:
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Trespassing and Property, Height 15 In., Width 21 In., Sign Material Aluminum, Sign Mounting Style Post Mounting, Header No Header, Legend No Skateboarding Or Bicycle Riding, Printed Language English, Sign Shape Rectangle

Reviews