Traffic Sign, 17 x 17In, 17", BK/YEL

BRADY| Zoro #: G1435104| Mfr #: 92404

$32.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.012"
Legend: Watch Out for Fork Lift Trucks
Operating Temp. Range: -40 Degrees to 158 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1435104 Mfr #: 92404
Thickness: 0.012"Legend: Watch Out for Fork Lift Trucks
Operating Temp. Range: -40 Degrees to 158 Degrees FMaterial: vinyl
Legend Style: Text and SymbolHeader: No Header
Width: 17"Glow-in-the-Dark: No
Retroreflective Grade: Not RetroreflectiveLegend Color: black
Height: 17"Double-Sided: No
Background Color: YellowSign Shape: Circle
Legend/Background Color: Black/YellowANSI Compliant: Yes
Symbol: Fork Lift PictogramStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter: Lift TruckUV Resistant: No
Language: EnglishMounting Style: Adhesive-Backed
Item: Traffic SignOSHA Compliant: Yes
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Watch Out For Fork Lift Trucks, Text and Symbol, Fork Lift Pictogram, Anti-Slip Vinyl, Height 17 In., Width 17 In., Black/Yellow, Thickness 0.012 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews