KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 12In, BK/WHT, ENGR GR AL

BRADY| Zoro #: G0212484| Mfr #: 115505

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Legend Style: Text
Retroreflective Grade: High Intensity Prismatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212484 Mfr #: 115505
Width: 12"Legend Style: Text
Retroreflective Grade: High Intensity PrismaticDouble-Sided: No
Subject Matter: EnvironmentalGlow-in-the-Dark: No
Language: EnglishLegend Color: Black
Item: Traffic SignLegend/Background Color: Black/White
Legend: No Dumping Violators Will Be ProsecutedHeight: 18"
Background Color: Black, WhiteThickness: 0.090"
Material: AluminumUV Resistant: No
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend No Dumping Violators Will Be Prosecuted, Printed Language English, Sign Shape Rectangle

Reviews