JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Traffic Sign, 18 x 12In, BK/WHT, ENGR GR AL

BRADY| Zoro #: G0212466| Mfr #: 115506

$41.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0212466 Mfr #: 115506
Double-Sided: NoGlow-in-the-Dark: No
Legend/Background Color: Black/WhiteUV Resistant: No
Legend: No DumpingSubject Matter: Environmental
Width: 12"Legend Color: Black
Material: AluminumBackground Color: Black, White
Item: Traffic SignHeader: No Header
Height: 18"Language: English
Sign Shape: RectangleRetroreflective Grade: High Intensity Prismatic
Thickness: 0.090"Legend Style: Text
Country of Origin (subject to change): Mexico

Product Description

Traffic Sign, No Dumping, Text, Engineer Grade Aluminum, Height 18 In., Width 12 In., Black/White

Product Reviews

Save 15%. Sign up for Z-mail.