KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 12In, BK/WHT, ENGR GR AL

BRADY| Zoro #: G2045881| Mfr #: 115533

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width:
Legend Style:
Retroreflective Grade:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045881 Mfr #: 115533
Width: Legend Style:
Retroreflective Grade: Double-Sided:
Subject Matter: Glow-in-the-Dark:
Language: Legend Color:
Item: Legend/Background Color:
Legend: Height:
Background Color: Thickness:
Material: UV Resistant:
Sign Shape: Header:
Country of Origin (subject to change): Mexico

Description

Traffic Sign, No Trespassing Violators Will Be Prosecuted, Text, Engineer Grade Aluminum, Height 18 In., Width 12 In., Black/White

Reviews