Traffic Sign, 18 x 12In, R and BK/WHT

BRADY| Zoro #: G0134163| Mfr #: 141812

$42.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0134163 Mfr #: 141812
Double-Sided: NoHeader: No Header
Language: EnglishSign Shape: Rectangle
Operating Temp. Range: -40 Degrees to 175 Degrees FRetroreflective Grade: High Intensity Prismatic
Thickness: 0.090"ANSI Compliant: Yes
OSHA Compliant: YesMounting Style: With Mounting Holes
Subject Matter: Truck & DriverLegend Color: Black
Background Color: Black, WhiteCountry of Origin (subject to change): Mexico

Product Description

Traffic Sign, No Texting While Driving It's The Law, Text and Symbol, Cell Phone Encircled w/Slash, Engineer Grade Aluminum, Height 18 In., Width 12 In., Red and Black/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.