Traffic Sign, 18 x 12In, R/WHT, ENGR GR AL

BRADY| Zoro #: G0226922| Mfr #: 115549

$42.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0226922 Mfr #: 115549
Legend Style: TextDouble-Sided: No
Legend: Private Property Keep OutLegend/Background Color: Red/White
Retroreflective Grade: High Intensity PrismaticWidth: 12"
Material: AluminumSubject Matter: Trespassing & Property
Item: Traffic SignLegend Color: Red
Height: 18"Background Color: Red, White
Header: No HeaderLanguage: English
Thickness: 0.090"Sign Shape: Rectangle
Country of Origin (subject to change): Mexico

Product Description

Traffic Sign, Private Property Keep Out, Text, Engineer Grade Aluminum, Height 18 In., Width 12 In., Red/White

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.