SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Traffic Sign, 18 x 12In, R/WHT, ENGR GR AL

BRADY| Zoro #: G1145891| Mfr #: 115624

$41.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Retroreflective Grade:Width:UV Resistant:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145891 Mfr #: 115624
Retroreflective Grade: Width:
UV Resistant: Double-Sided:
Glow-in-the-Dark: Legend/Background Color:
Legend Style: Legend:
Standards: Sign Shape:
Header Legend Color: Height:
Subject Matter: Material:
OSHA Compliant: Header Background Color:
Language: Header:
Legend Color: Background Color:
Item: Thickness:
ANSI Compliant: Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Trespassing and Property, Height 18 In., Width 12 In., Sign Material Aluminum, Header Private Property, Legend No Trespassing Violators Will Be Prosecuted, Printed Language English, Sign Shape Rectangle

Reviews