KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 12In, R/WHT, ENGR GR AL

BRADY| Zoro #: G0212432| Mfr #: 141810

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Legend Style: Text
Retroreflective Grade: High Intensity Prismatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212432 Mfr #: 141810
Width: 12"Legend Style: Text
Retroreflective Grade: High Intensity PrismaticDouble-Sided: No
Subject Matter: Phone UsageGlow-in-the-Dark: No
Language: EnglishLegend Color: Red
Item: Traffic SignANSI Compliant: Yes
Legend/Background Color: Red/whiteLegend: No Cell Phones
Height: 18"OSHA Compliant: Yes
Background Color: Red, WhiteThickness: 0.090"
Material: AluminumUV Resistant: No
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Sign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Phone Usage, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend No Cell Phones, Printed Language English, Sign Shape Rectangle

Reviews