KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 12In, WHT/BK

BRADY| Zoro #: G0293736| Mfr #: 91354

$34.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0293736 Mfr #: 91354
Width: 12"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSubject Matter: Traffic
Symbol: HandicapGlow-in-the-Dark: No
Language: EnglishLegend Color: White
Item: Traffic SignLegend/Background Color: White/Black
Mounting Style: PostThickness: 0.090"
Legend: Access At SideHeight: 18"
Background Color: BlueLegend Style: Text and Symbol
Material: AluminumUV Resistant: No
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Exit and Entrance, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style Post Mounting, Header No Header, Legend Access At Side, Printed Language English, Sign Shape Rectangle

Reviews