Traffic Sign, 18 x 18In, BK/WHT, ENGR GR AL

BRADY| Zoro #: G0211303| Mfr #: 115468

$59.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Legend Style: Text
Retroreflective Grade: High Intensity Prismatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211303 Mfr #: 115468
Width: 18"Legend Style: Text
Retroreflective Grade: High Intensity PrismaticDouble-Sided: No
Subject Matter: Exit , Entrance, and EvacuationGlow-in-the-Dark: No
Language: EnglishLegend Color: Black
Item: Traffic SignLegend/Background Color: Black/White
Legend: Enter HereHeight: 18"
Background Color: Black, WhiteThickness: 0.090"
Material: AluminumUV Resistant: No
Sign Shape: SquareHeader: No Header
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Exit and Entrance, Height 18 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend Enter Here, Printed Language English, Sign Shape Square

Reviews