KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 18In, BK/WHT, ENGR GR AL

BRADY| Zoro #: G0860237| Mfr #: 115470

$59.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860237 Mfr #: 115470
Width: 18"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSymbol: Left Arrow
Glow-in-the-Dark: NoOperating Temp. Range: -40 Degrees to 175 Degrees F
ANSI Compliant: YesLegend/Background Color: Black/White
Mounting Style: With Mounting HolesOSHA Compliant: Yes
Background Color: Black, WhiteLegend Style: Text
UV Resistant: NoSign Shape: Square
Subject Matter: FacilityLegend Color: Black
Item: Traffic SignLegend: Enter
Height: 18"Header: No Header
Thickness: 0.090"Material: Aluminum
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Language: English
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Enter, Text and Symbol, Left Arrow, Engineer Grade Aluminum, Height 18 In., Width 18 In., Black/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews