20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Traffic Sign, 18 x 18In, BK/WHT, ENGR GR AL

BRADY| Zoro #: G0211486| Mfr #: 115473

$59.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0211486 Mfr #: 115473
Double-Sided: NoSubject Matter: Exit , Entrance, and Evacuation
Height: 18"Legend Color: Black
Background Color: Black, WhiteHeader: No Header
Language: EnglishThickness: 0.090"
Sign Shape: SquareLegend/Background Color: Black/White
Retroreflective Grade: High Intensity PrismaticLegend: Exit Here
Glow-in-the-Dark: NoWidth: 18"
UV Resistant: NoMaterial: Aluminum
Legend Style: TextItem: Traffic Sign
Country of Origin (subject to change): Mexico

Product Description

Traffic Sign, Exit Here, Text, Engineer Grade Aluminum, Height 18 In., Width 18 In., Black/White

Product Reviews

Save 15%. Sign up for Z-mail.