Traffic Sign, 18 x 18In, BK/WHT, Exit Only

BRADY| Zoro #: G0211504| Mfr #: 94185

$50.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211504 Mfr #: 94185
Width: 18"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 176 Degrees FANSI Compliant: No
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend/Background Color: Black/White
OSHA Compliant: NoBackground Color: Black, White
Legend Style: TextUV Resistant: No
Sign Shape: SquareSubject Matter: Exit , Entrance, and Evacuation
Legend Color: BlackItem: Traffic Sign
Legend: Exit OnlyHeight: 18"
Header: No HeaderThickness: 0.090"
Material: AluminumStandards: ASTM D 523; ASTM D 4956; D.O.T. MUTCD 2009; Fed. Spec. L-S-300 (Class 1)
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Exit and Entrance, Height 18 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend Exit Only, Printed Language English, Sign Shape Square

Reviews