Traffic Sign, 18 x 18In, BK/YEL, Stop Ahead

BRADY| Zoro #: G0180065| Mfr #: 80073

$52.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0180065 Mfr #: 80073
Operating Temp. Range: -40 Degrees to 175 Degrees FSign Shape: Diamond
Thickness: 0.090"Retroreflective Grade: High Intensity Prismatic
Mounting Style: With Mounting HolesANSI Compliant: Yes
Double-Sided: NoOSHA Compliant: Yes
Subject Matter: TrafficLegend Color: Black
Background Color: YellowHeader: No Header
Language: EnglishCountry of Origin (subject to change): Mexico

Product Description

Traffic Sign, Stop Ahead, Text, Engineer Grade Aluminum, Height 18 In., Width 18 In., Black/Yellow, Thickness 0.090 In., Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Product Reviews

Save 15%. Sign up for Z-mail.