Traffic Sign, 18 x 24In, BK/ORN, ENGR GR AL

BRADY| Zoro #: G0226703| Mfr #: 115542

$78.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226703 Mfr #: 115542
Width: 24"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 175 Degrees FANSI Compliant: Yes
Legend/Background Color: Black/OrangeMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: Black, Yellow
Legend Style: TextUV Resistant: No
Sign Shape: RectangleSubject Matter: Pedestrian Traffic
Legend Color: BlackItem: Traffic Sign
Legend: Ped XingHeight: 18"
Header: No HeaderThickness: 0.090"
Material: AluminumStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Pedestrian Traffic, Height 18 In., Width 24 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Ped Xing, Printed Language English, Sign Shape Rectangle

Reviews