Traffic Sign, 18 x 24In, BK/WHT, ENGR GR AL

BRADY| Zoro #: G0212545| Mfr #: 115509

$78.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Legend Style: Symbol
UV Resistant: No
Background Color: Black, White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212545 Mfr #: 115509
Legend Style: SymbolUV Resistant: No
Background Color: Black, WhiteLegend: No Left Turn
Height: 18"Subject Matter: Traffic
Double-Sided: NoGlow-in-the-Dark: No
Width: 24"Thickness: 0.090"
Header: No HeaderLegend/Background Color: Black/White
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishMounting Style: With Mounting Holes
Item: Traffic SignRetroreflective Grade: High Intensity Prismatic
ANSI Compliant: YesLegend Color: Black
Material: AluminumOperating Temp. Range: -40 Degrees to 175 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 24 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Left Turn, Printed Language English, Sign Shape Rectangle

Reviews