THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Traffic Sign, 18 x 24In, BK/YEL, ENGR GR AL

BRADY| Zoro #: G0228855| Mfr #: 115601

$103.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color: Black, Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228855 Mfr #: 115601
Legend Style: TextUV Resistant: No
Background Color: Black, YellowLegend: Truck Crossing
Height: 24"Subject Matter: Lift Truck
Double-Sided: NoGlow-in-the-Dark: No
Width: 24"Thickness: 0.090"
Header: No HeaderLegend/Background Color: Black/Yellow
Sign Shape: SquareStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishMounting Style: With Mounting Holes
Item: Traffic SignRetroreflective Grade: High Intensity Prismatic
ANSI Compliant: YesLegend Color: Black
Material: AluminumOperating Temp. Range: -40 Degrees to 175 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Truck Crossing, Printed Language English, Sign Shape Square

Reviews