HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Traffic Sign, 18 x 24In, R and BK/WHT

BRADY| Zoro #: G0229135| Mfr #: 115504

$78.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend Style:
UV Resistant:
Background Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229135 Mfr #: 115504
Legend Style: UV Resistant:
Background Color: Legend:
Height: Subject Matter:
Double-Sided: Glow-in-the-Dark:
Width: Thickness:
Header: Legend/Background Color:
Symbol: Criminal Pictogram Encircle In Red w/SlashSign Shape:
Standards: Header Legend Color:
Header Background Color: Language:
Mounting Style: Item:
Retroreflective Grade: ANSI Compliant:
Legend Color: Material:
Operating Temp. Range: OSHA Compliant:
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Security and Surveillance, Height 18 In., Width 24 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Neighborhood Crime Watch Area We Call The Police, Printed Language English, Sign Shape Rectangle

Reviews