BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Traffic Sign, 18 x 24In, R and BK/WHT

BRADY| Zoro #: G0213157| Mfr #: 115631

$78.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Subject Matter:Height:Legend Style:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213157 Mfr #: 115631
Subject Matter: Height:
Legend Style: Legend Color:
Standards: Material:
Background Color: Language:
Legend/Background Color: OSHA Compliant:
ANSI Compliant: Symbol: No Skate Boarding Bicycle Riding Roller Blading Scooter Riding
Legend: Header:
Sign Shape: Item:
Width: UV Resistant:
Retroreflective Grade: Glow-in-the-Dark:
Double-Sided: Thickness:
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Trespassing and Property, Height 18 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend No Skateboard, Printed Language English, Sign Shape Rectangle

Reviews