KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 24In, R/WHT, ENGR GR AL

BRADY| Zoro #: G0134461| Mfr #: 115625

$78.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width:
Legend Style:
Header Background Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134461 Mfr #: 115625
Width: Legend Style:
Header Background Color: Retroreflective Grade:
Double-Sided: Subject Matter:
Glow-in-the-Dark: Language:
Material: Legend Color:
Item: Legend/Background Color:
Legend: Height:
Background Color: Thickness:
Header Legend Color: UV Resistant:
Sign Shape: Header:
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Trespassing and Property, Height 18 In., Width 24 In., Sign Material Aluminum, Header Private Property, Legend No Trespassing, Printed Language English, Sign Shape Rectangle

Reviews