Traffic Sign, 18 x 30In, WHT/R, Wrong Way

BRADY| Zoro #: G0229214| Mfr #: 94152

$87.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 30"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229214 Mfr #: 94152
Width: 30"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 175 Degrees FANSI Compliant: Yes
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend/Background Color: White/Red
Mounting Style: With Mounting HolesOSHA Compliant: Yes
Background Color: Red, WhiteLegend Style: Text
UV Resistant: NoSign Shape: Rectangle
Subject Matter: TrafficLegend Color: White
Item: Traffic SignLegend: Wrong Way
Height: 18"Header: No Header
Thickness: 0.090"Material: Aluminum
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Language: English
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 30 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Wrong Way, Printed Language English, Sign Shape Rectangle

Reviews