PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Traffic Sign, 18 x 12In, BK/WHT, SP LIM 10

BRADY| Zoro #: G1003965| Mfr #: 115222

$41.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: YesLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1003965 Mfr #: 115222
OSHA Compliant: YesANSI Compliant: Yes
Legend Style: TextHeader: No Header
Subject Matter: TrafficDouble-Sided: No
Retroreflective Grade: High Intensity PrismaticOperating Temp. Range: -40 Degrees to 175 Degrees F
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Mounting Style: With Mounting Holes
Material: AluminumThickness: 0.090"
Legend: Speed Limit 10 M.P.H.Legend/Background Color: Black/White
Height: 18"UV Resistant: No
Legend Color: BlackSign Shape: Rectangle
Item: Traffic SignLanguage: English
Width: 12"Glow-in-the-Dark: No
Background Color: Black, WhiteCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Speed Limit 10 M.P.H., Printed Language English, Sign Shape Rectangle

Reviews