Traffic Sign, 18 x 12In, R/WHT, ENGR GR AL

BRADY| Zoro #: G0227062| Mfr #: 115551

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Legend Style: TextOSHA Compliant: YesDouble-Sided: No
Save 15%. Sign up for Z-mail.


Zoro #: G0227062 Mfr #: 115551
Legend Style: TextOSHA Compliant: Yes
Double-Sided: NoMounting Style: With Mounting Holes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145UV Resistant: No
Language: EnglishOperating Temp. Range: -40 Degrees to 175 Degrees F
Glow-in-the-Dark: NoRetroreflective Grade: High Intensity Prismatic
Subject Matter: Trespassing & PropertyItem: Traffic Sign
Width: 12"Sign Shape: Rectangle
ANSI Compliant: YesHeight: 18"
Material: AluminumLegend/Background Color: Red/white
Thickness: 0.090"Legend: Private Road Keep Out
Header: No HeaderBackground Color: Red, White
Legend Color: RedCountry of Origin (subject to change): Mexico


Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Private Road Keep Out, Printed Language English, Sign Shape Rectangle