SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Traffic Sign, 18 x 12In, R/WHT, Text, H-16

BRADY| Zoro #: G0226992| Mfr #: 80106

$33.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: YesLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226992 Mfr #: 80106
OSHA Compliant: YesANSI Compliant: Yes
Legend Style: TextHeader: No Header
Subject Matter: Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Double-Sided: NoRetroreflective Grade: High Intensity Prismatic
Operating Temp. Range: -40 Degrees to 176 Degrees FStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material: Thickness: 0.090"
Legend: Private Property No TrespassingHeight: 18"
UV Resistant: NoLegend Color:
Sign Shape: RectangleItem: Traffic Sign
Language: Width: 12"
Glow-in-the-Dark: NoBackground Color:
Legend/Background Color: Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Trespassing and Property, Height 18 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Private Property No Trespassing, Printed Language English, Sign Shape Rectangle

Reviews