Traffic Sign, 18 x 18In, BK/WHT, ENGR GR AL

BRADY| Zoro #: G0211276| Mfr #: 115467

$59.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend Style: Text
Double-Sided: No
Mounting Style: With Mounting Holes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211276 Mfr #: 115467
Legend Style: TextDouble-Sided: No
Mounting Style: With Mounting HolesUV Resistant: No
Language: EnglishOperating Temp. Range: -40 Degrees to 175 Degrees F
Glow-in-the-Dark: NoRetroreflective Grade: High Intensity Prismatic
Subject Matter: FacilityStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material: AluminumWidth: 18"
Symbol: R-ArrowSign Shape: Square
ANSI Compliant: YesHeight: 18"
OSHA Compliant: YesLegend/Background Color: Black/White
Thickness: 0.090"Item: Traffic Sign
Legend: EnterHeader: No Header
Background Color: Black, WhiteLegend Color: Black
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Enter, Printed Language English, Sign Shape Square

Reviews