Traffic Sign, 18 x 18In, BK/WHT, ENGR GR AL

BRADY| Zoro #: G0211452| Mfr #: 115474

$59.39 /ea

This item ships free. Details.Standard ground shipping.
Sign Shape: SquareLegend Style: TextHeight: 18"
Save 15%. Sign up for Z-mail.


Zoro #: G0211452 Mfr #: 115474
Sign Shape: SquareLegend Style: Text
Height: 18"Background Color: Black, White
UV Resistant: NoLanguage: English
Retroreflective Grade: High Intensity PrismaticLegend/Background Color: Black/White
Thickness: 0.090"Glow-in-the-Dark: No
Subject Matter: Exit , Entrance, and EvacuationLegend: Exit
Header: No HeaderItem: Traffic Sign
Material: AluminumDouble-Sided: No
Legend Color: BlackWidth: 18"
Country of Origin (subject to change): Mexico


Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend Exit, Printed Language English, Sign Shape Square