Traffic Sign, 18 x 18In, BK/WHT, ENGR GR AL

BRADY| Zoro #: G0212511| Mfr #: 115507

$59.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sign Shape: Square
Legend Style: Text
Height: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212511 Mfr #: 115507
Sign Shape: SquareLegend Style: Text
Height: 18"Background Color: Black, White
UV Resistant: NoLanguage: English
Retroreflective Grade: High Intensity PrismaticLegend/Background Color: Black/White
Thickness: 0.090"Glow-in-the-Dark: No
Subject Matter: Exit, Entrance, and EvacuationLegend: No Exit
Header: No HeaderItem: Traffic Sign
Material: AluminumDouble-Sided: No
Legend Color: BlackWidth: 18"
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Exit and Entrance, Height 18 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend No Exit, Printed Language English, Sign Shape Square

Reviews