Traffic Sign, 18x24, Black/Yellow

BRADY| Zoro #: G0212326| Mfr #: 115501

$78.74 /ea

This item ships free. Details.Standard ground shipping.
Legend Style: TextOSHA Compliant: YesDouble-Sided: No
Save 15%. Sign up for Z-mail.


Zoro #: G0212326 Mfr #: 115501
Legend Style: TextOSHA Compliant: Yes
Double-Sided: NoMounting Style: With Mounting Holes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145UV Resistant: No
Language: EnglishOperating Temp. Range: -40 Degrees to 175 Degrees F
Glow-in-the-Dark: NoRetroreflective Grade: High Intensity Prismatic
Subject Matter: TrafficItem: Traffic Sign
Width: 24"Sign Shape: Rectangle
ANSI Compliant: YesHeight: 18"
Material: AluminumLegend/Background Color: Black/Yellow
Thickness: 0.090"Legend: Low Clearance
Header: No HeaderBackground Color: Black, Yellow
Legend Color: BlackCountry of Origin (subject to change): Mexico


Traffic Sign, Sign Subject Matter Overhead Clearance, Height 18 In., Width 24 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Low Clearance, Printed Language English, Sign Shape Rectangle