KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 22 x 22In, R/WHT, Yield, R1-2

BRADY| Zoro #: G0229327| Mfr #: 94148

$79.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229327 Mfr #: 94148
Width: 24"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSymbol: Triangle
Glow-in-the-Dark: NoOperating Temp. Range: -40 Degrees to 175 Degrees F
ANSI Compliant: YesGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend/Background Color: Red/whiteMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: Red, White
Legend Style: TextUV Resistant: No
Sign Shape: TriangleSubject Matter: Traffic
Legend Color: RedItem: Traffic Sign
Legend: YieldHeight: 24"
Header: No HeaderThickness: 0.090"
Material: AluminumStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Yield, Printed Language English, Sign Shape Triangle

Reviews