Traffic Sign, 24 in H, 18 in W, Fiberglass, Rectangle, English, 75162

  • Mfr # 75162

  • Zoro # G8424451


product price:  $68.79
/ea

Key Features

Header
No Header
Legend
One Way
Width
18 in
Height
24 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75162
Zoro #
G8424451
UPC #
754473751623
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.098 in

Details

Item
Traffic Sign
Header
No Header
Legend
One Way
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Symbol
Right Arrow
Legend Color
Black
Subject Matter
Traffic
Mounting Style
With Mounting Holes
Language
English
Background Color
White
Material
Fiberglass
Legend/Background Color
Black/White
Sign Legend Text Color
Black
Features
Operating Temperature Range: -40 Degrees F to 194 Degrees F
State Specific Sign
No
Sign Legend
One Way
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Material Properties
Roll Up
Sign Header
No Header
Sign Legend Style
Symbol, Text
Average Outdoor Durability
25 yr
Protective Coating
No Protective Coating
Sign Properties
Rigid

Description

Traffic Sign, Height 24 in, Width 18 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.