KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 18In, BK/WHT, ENGR GR AL

BRADY| Zoro #: G0213272| Mfr #: 115529

$78.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213272 Mfr #: 115529
Width: 18"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 175 Degrees FANSI Compliant: Yes
Legend/Background Color: Black/WhiteMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: Black, White
Legend Style: TextUV Resistant: No
Sign Shape: RectangleSubject Matter: Traffic
Legend Color: BlackItem: Traffic Sign
Legend: No Thru TrafficHeight: 24"
Header: No HeaderThickness: 0.090"
Material: AluminumStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Thru Traffic, Printed Language English, Sign Shape Rectangle

Reviews