KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 18In, BK/WHT, SP LIM 10

BRADY| Zoro #: G0227927| Mfr #: 94211

$67.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227927 Mfr #: 94211
Width: 18"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 175 Degrees FANSI Compliant: Yes
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend/Background Color: Black/White
Mounting Style: With Mounting HolesOSHA Compliant: Yes
Background Color: Black, WhiteLegend Style: Text
UV Resistant: NoSign Shape: Rectangle
Subject Matter: TrafficLegend Color: Black
Item: Traffic SignLegend: Speed Limit 10
Height: 24"Header: No Header
Thickness: 0.090"Material: Aluminum
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Language: English
Country of Origin (subject to change): Mexico

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Speed Limit 10, Printed Language English, Sign Shape Rectangle

Reviews