- Home
- /
- Safety
- /
- Signs & Labels
- /
- Signs
- /
- Traffic Signs
- /
- Speed Limit, Speed Control & Radar Speed Traffic Sign, 24 in Height, 18 in Width, Aluminum, English
Shop Alternate Products
This Product is Discontinued
Brady
Speed Limit, Speed Control & Radar Speed Traffic Sign, 24 in Height, 18 in Width, Aluminum, English (Discontinued)
Mfr # 94209
Zoro # G0228076
Free Shipping & Returns
This Product is Discontinued
Key Features
- Header No Header
- Legend Speed Limit 25
- Width 18 in
- Height 24 in
- Sign Shape Vertical Rectangle
Customers Also Purchased
- Brand Brady
-
MFR #
94209
-
Zoro #
G0228076
- UPC # 754473942090
- Country of Origin Mexico
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 24 in |
Details
Item | Speed Limit, Speed Control & Radar Speed Traffic Sign |
Header | No Header |
Legend | Speed Limit 25 |
Sign Shape | Vertical Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Post Mounting |
Printed Language | English |
Sign Background Color | White |
ADA Compliant | No |
Retroreflective Grade | High Intensity Prismatic |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.090 in |
Double-Sided | No |
Language | English |
Operating Temp. Range | -40 Degrees to 175 Degrees F |
OSHA Compliant | Yes |
Subject Matter | Traffic |
Material | Aluminum |
Mounting Style | With Mounting Holes |
Sign Legend Color | Black |
Legend Color | Black |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Legend/Background Color | Black/White |
ANSI Compliant | Yes |
Legend Style | Text |
Background Color | Black, White |
Standards | ANSI Z53.1-1967 |
Sign Legend Text Color | Black |
Sign Legend | Speed Limit 25 |
Sign Properties | Rigid |
Indoor/Outdoor Usage | Outdoor |
Number of Printed Sides | 1 |
State Specific Sign | No |
Sign Legend Style | Text |
Sign Header | No Header |
Average Outdoor Durability | 8 to 10 yr |
Features | Operating Temperature Range: -40 Degrees F to 176 Degrees F |
Material Properties | Roll Up |
Description
Speed Limit, Speed Control & Radar Speed Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Post Mounting, Printed Language English, Sign Shape Vertical Rectangle